Zoro Homepage

AquaFRESH Performance Fresh Water System

  • Mfr # K88300

  • Zoro # G516559877


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Plastic
Length
11.4 in
Depth
11.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K88300
Zoro #
G516559877
UPC #
19079007070
Country of Origin
China

Dimensions

Length
11.4 in
Depth
11.3 in

Details

Color
Black
Material
Plastic

Description

High Flow for Great Showers and More! Kit includes: Two Hi-Pressure Drinking Water Hoses with Metal Hose Savers, 5/8 x 25, Exterior Inline Water Filter with Hose Saver, and a Hi-Flow Water Regulator. Not recommended for older RVs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.