Zoro Homepage

Bulbs, Bi-Pin, 10 W, 3/8 in

  • Mfr # DG71201VP

  • Zoro # G716328211


product price: $3.75
/ea
Sold in multiples of 2 for $7.50

Key Features

Watts
10 W
Bulb Type
Halogen
Diameter
3/8 in
Length
1.18 in
Bulb Base Type
Bi-Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DG71201VP
Zoro #
G716328211
UPC #
785175000368
Country of Origin
China

Dimensions

Diameter
3/8 in
Length
1.18 in

Details

Watts
10 W
Bulb Type
Halogen
Bulb Base Type
Bi-Pin
Voltage
12 V

Description

JC10 Halogen; Bipin; 10 Watt; 12 Volt DC; Clear; Single


  • Incandescent Generates Relatively High Light Output
  • Features Clear Finish
  • Built To Provide Exceptional Levels Of Durability
  • Easy To Use

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.