Zoro Homepage

Bulbs

  • Mfr # DG71204VP

  • Zoro # G716328419


product price: $4.35
/ea
Sold in multiples of 2 for $8.70

Key Features

Voltage
12 V
Bulb Base Type
G16 1/2 Single Contact Bayonet
Watts
13 W
Bulb Type
Incandescent
Diameter
2-1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DG71204VP
Zoro #
G716328419
UPC #
785175000399
Country of Origin
China

Dimensions

Diameter
2-1/16 in

Details

Voltage
12 V
Bulb Base Type
G16 1/2 Single Contact Bayonet
Watts
13 W
Bulb Type
Incandescent

Description

Incandescent; 2099-W G16 1/2 Single Contact Bay; 13 Watt; 12 Volt DC; Frosted; Single


  • Incandescent Generates Relatively High Light Output
  • Features Frosted Finish
  • Built To Provide Exceptional Levels Of Durability
  • Easy To Use

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.