Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bulbs, S8 Single Contact BA15, 18 W, Incandescent

  • Mfr # DG71206VP

  • Zoro # G716328327


product price: $2.39
/ea
Sold in multiples of 3 for $7.17

Key Features

Bulb Type
Incandescent
Bulb Base Type
S8 Single Contact BA15
Diameter
1 in
Watts
18 W
Voltage
12.8 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DG71206VP
Zoro #
G716328327
UPC #
785175000412
Country of Origin
China

Dimensions

Diameter
1 in

Details

Bulb Type
Incandescent
Bulb Base Type
S8 Single Contact BA15
Watts
18 W
Voltage
12.8 V

Description

Incandescent; 1141 S8 Single Contact BA15; 1.44 Amp; 12.8 Volt DC; Clear; Pack Of 2


  • Incandescent Generates Relatively High Light Output
  • Features Clear Finish
  • Built To Provide Exceptional Levels Of Durability
  • Easy To Use

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.