Zoro Homepage

Bulbs

  • Mfr # DG71213VP

  • Zoro # G616328212


product price: $2.79
/ea
Sold in multiples of 3 for $8.37

Key Features

Voltage
12.8 V
Bulb Type
Incandescent
Bulb Base Type
BA15
Watts
26.9 W
Diameter
3-1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DG71213VP
Zoro #
G616328212
UPC #
785175000481
Country of Origin
China

Dimensions

Diameter
3-1/8 in

Details

Voltage
12.8 V
Bulb Type
Incandescent
Bulb Base Type
BA15
Watts
26.9 W

Description

Incandescent; 1156 S25 BA15; 26.9 Watt; 12.8 Volt DC; Clear; Pack Of 2


  • Incandescent Generates Relatively High Light Output
  • Features Clear Finish
  • Built To Provide Exceptional Levels Of Durability
  • Easy To Use

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.