Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bulbs, T10, 4 W, Incandescent

  • Mfr # DG71214VP

  • Zoro # G516328251


product price: $1.69
/ea
Sold in multiples of 5 for $8.45

Key Features

Voltage
14 V
Bulb Base Type
T10
Watts
4 W
Bulb Type
Incandescent
Diameter
1-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DG71214VP
Zoro #
G516328251
UPC #
785175000498
Country of Origin
China

Dimensions

Diameter
1-1/4 in

Details

Voltage
14 V
Bulb Base Type
T10
Watts
4 W
Bulb Type
Incandescent

Description

Incandescent; 194 T10; 4 Watt; 14 Volt DC; Clear; Pack Of 2


  • Incandescent Generates Relatively High Light Output
  • Features Clear Finish
  • Built To Provide Exceptional Levels Of Durability
  • Easy To Use

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.