Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bulbs, S25 Double Contact Bay15, 8.3 W, 1 in

  • Mfr # DG71215VP

  • Zoro # G016328225


product price: $2.99
/ea
Sold in multiples of 3 for $8.97

Key Features

Bulb Type
Incandescent
Bulb Base Type
S25 Double Contact Bay15
Watts
8.3 W
Diameter
1 in
Voltage
14 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DG71215VP
Zoro #
G016328225
UPC #
785175000504
Country of Origin
China

Dimensions

Diameter
1 in

Details

Bulb Type
Incandescent
Bulb Base Type
S25 Double Contact Bay15
Watts
8.3 W
Voltage
14 V

Description

Incandescent; 1157 S25 Double Contact Bay15; 26.9 Watt; 14 Volt DC; Clear; Pack Of 2


  • Incandescent Generates Relatively High Light Output
  • Features Clear Finish
  • Built To Provide Exceptional Levels Of Durability
  • Easy To Use

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.