Bulbs, G16 1/2 Single Contact Bayonet, 13 W, 12 V

  • Mfr # DG71208VP

  • Zoro # G016328416


product price: $3.85
/ea
Sold in multiples of 2 for $7.70

Key Features

Diameter
2-1/16 in
Bulb Base Type
G16 1/2 Single Contact Bayonet
Bulb Type
Incandescent
Watts
13 W
Voltage
12 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DG71208VP
Zoro #
G016328416
UPC #
785175000436
Country of Origin
China

Dimensions

Diameter
2-1/16 in

Details

Bulb Base Type
G16 1/2 Single Contact Bayonet
Bulb Type
Incandescent
Watts
13 W
Voltage
12 V

Description

Incandescent; 2099-C G16 1/2 Single Contact Bay; 13 Watt; 12 Volt DC; Clear; Single


  • Incandescent Generates Relatively High Light Output
  • Features Clear Finish
  • Built To Provide Exceptional Levels Of Durability
  • Easy To Use

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.