Zoro Homepage

Bulbs, S8 Double Contact BA15, 23 W, 1 in

  • Mfr # DG71203VP

  • Zoro # G816328302


product price: $2.45
/ea
Sold in multiples of 3 for $7.35

Key Features

Diameter
1 in
Bulb Type
Incandescent
Voltage
12 V
Bulb Base Type
S8 Double Contact BA15
Watts
23 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DG71203VP
Zoro #
G816328302
UPC #
785175000382
Country of Origin
China

Dimensions

Diameter
1 in

Details

Bulb Type
Incandescent
Voltage
12 V
Bulb Base Type
S8 Double Contact BA15
Watts
23 W

Description

Incandescent; 1076 S8 Double Contact BA15; 1.8 Amp; 12 Volt DC; Clear; Pack Of 2


  • Incandescent Generates Relatively High Light Output
  • Features Clear Finish
  • Built To Provide Exceptional Levels Of Durability
  • Easy To Use

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.