Zoro Homepage

Carbon Block Filter, Exterior Replacement Cartridge - 10in

  • Mfr # A01-1136

  • Zoro # G916559873


product price: $31.85
/ea

Key Features

Color
White
Material
Plastic
Length
10 in
Depth
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A01-1136
Zoro #
G916559873
UPC #
19079003249
Country of Origin
United States

Dimensions

Length
10 in
Depth
3 in

Details

Color
White
Material
Plastic

Description

The Valterra A01-1136 Carbon Block Filter is an exterior replacement cartridge offering 5 micron filtration. It reduces chlorine taste/odor, rust, sediment, ammonia and volatile organic chemicals VOCs. Replace every 500 gallons or 6 months.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.