Zoro Homepage

Clog Killer Tank Wand System - 60in

  • Mfr # A01-0190PB

  • Zoro # G416559779


product price: $26.99
/ea

Key Features

Depth
9 in
Color
White
Length
9 in
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A01-0190PB
Zoro #
G416559779
UPC #
19079005298
Country of Origin
Taiwan, Province of China

Dimensions

Depth
9 in
Length
9 in

Details

Color
White
Material
Plastic

Description

Valterra's Clog Killer Tank Wand System offers a powerful downward jet to break up the worst toilet and holding tank clogs. It provides a flexible 60 tubing for use with all motor homes and travel trailers, including 5th wheel trailers. Constructed of durable materials.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.