Zoro Homepage

Extension Cable Kit with Handle - 1-1/2in Valve, 72in

  • Mfr # TC172CN

  • Zoro # G416559649


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Depth
16.25 in
Material
Steel
Color
Black
Length
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC172CN
Zoro #
G416559649
UPC #
19079005236
Country of Origin
Mexico

Dimensions

Depth
16.25 in
Length
17 in

Details

Material
Steel
Color
Black

Description

High density polymer extension cable with handle. Flexible cable for ease of installation. Smooth, easy slide cable operation. Locate valve handle for easy exterior access.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.