Zoro Homepage

Extension Cable with Handle - 120in

  • Mfr # TC120CNPB

  • Zoro # G116559703


product price: $62.45
/ea

Key Features

Depth
14 in
Color
Black
Material
Steel
Length
15.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC120CNPB
Zoro #
G116559703
UPC #
19079005199
Country of Origin
Mexico

Dimensions

Depth
14 in
Length
15.5 in

Details

Color
Black
Material
Steel

Description

High density polymer extension cable with handle. Flexible cable for ease of installation. Smooth, easy slide cable operation. Locate valve handle for easy exterior access.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.