
Extension Cable with Handle - 96in
Mfr # TC96CNPB
Zoro # G416559731
product price: $56.65
/eaKey Features
Depth
11 in
Length
11 in
Color
Black
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TC96CNPB
Zoro #
G416559731
UPC #
19079005182
Country of Origin
Mexico
Dimensions
Depth
11 in
Length
11 in
Details
Color
Black
Material
Steel
Description
High density polymer extension cable with handle. Flexible cable for ease of installation. Smooth, easy slide cable operation. Locate valve handle for easy exterior access.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.