Extension Cord, 6 AWG, 8 AWG, 6/3, 8/1, 15 ft

  • Mfr # VLPA10-5015EH

  • Zoro # G510532340


product price:  $188.99
/ea
Free Shipping & Returns

Key Features

Gauge/Conductor
6/3, 8/1
Number of Conductors
3, 1
Wire Size
6 AWG, 8 AWG
Cord Length
15 ft
Voltage
125/250V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VLPA10-5015EH
Zoro #
G510532340
UPC #
019079992178
Country of Origin
China

Dimensions

Wire Size
6 AWG, 8 AWG
Cord Length
15 ft

Details

Item
Extension Cord
Gauge/Conductor
6/3, 8/1
Number of Conductors
3, 1
Voltage
125/250V AC
Max. Amps
50A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.