
EZ Accessory Carrier
Mfr # A04-0100BK
Zoro # G516560682
product price: $51.99
/eaKey Features
Depth (In.)
6.55 in
Color
Black
Length
17.5 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A04-0100BK
Zoro #
G516560682
UPC #
19079005595
Country of Origin
Mexico
Dimensions
Depth (In.)
6.55 in
Length
17.5 in
Details
Color
Black
Material
Plastic
Description
Valterra's EZ Accessory Carrier accommodates elbows and sewer fittings and can be attached to the bumper or frame using included hose clamps or self-tapping screws. The carrier measures 15 long with a 5.5 opening. Fits 90 degree sewer fittings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.