Zoro Homepage

Inverter Pure Sine Wave 200 Watt 12V

  • Mfr # GP-ISW200-12

  • Zoro # G015810561


product price: $214.99
/ea
Free Shipping & Returns

Key Features

Length
7.5 in
Color
Black
Depth (In.)
6 in
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GP-ISW200-12
Zoro #
G015810561
UPC #
839085008119
Country of Origin
Taiwan, Province of China

Dimensions

Length
7.5 in
Depth (In.)
6 in

Details

Color
Black
Material
Plastic

Description

Valterra Power Us GP-ISW200-12 Inverter Pure Sine Wave 200 Watt 12V.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.