Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lights-Clearance & Tail Rv

  • Mfr # DG52437VP

  • Zoro # G216379935


product price: $73.69
/ea

Key Features

Light Color
White
Overall Height
1-1/2 in
Shape
Oval
Housing Color
White
Number of Bulbs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DG52437VP
Zoro #
G216379935
UPC #
785175524376
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
1-1/2 in
Overall Length
6-1/2 in
Overall Width
2-1/4 in

Details

Light Color
White
Shape
Oval
Housing Color
White
Number of Bulbs
1
Mount Type
Plug-In

Description

Single; White; Oval; 45-LED; 6-1/2 Inch Length x 2-1/4 Inch Width x 1-1/2 Inch Depth; With Grommet And Plug; Weatherproof


  • Weatherproof
  • Mount Vertically Or Horizontally
  • Features Grommet Mount And Standard Plug
  • Easy To Install

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.