Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lights-Clearance & Tail Rv

  • Mfr # DG52438VP

  • Zoro # G016328461


product price: $12.19
/ea

Key Features

Lighting Technology
LED
Shape
Oval
Lens Color
Red
Overall Height
3/4 in
Protection Type
Waterproof
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DG52438VP
Zoro #
G016328461
UPC #
785175524383
Country of Origin
China

Dimensions

Overall Height
3/4 in
Overall Width
1-1/4 in
Overall Length
2-5/8 in

Details

Lighting Technology
LED
Shape
Oval
Lens Color
Red
Protection Type
Waterproof
Mount Type
Surface Mount

Description

LED; Oval; 2-5/8 Inch Length x 1-1/4 Inch Width x 3/4 Inch Depth; Red Lens; 2 Diodes; Surface Mount; Waterproof; With 2 Self-Grounding Wires; Single; Retail Package


  • Weatherproof LED Marker Light
  • Dragon's Eye Design
  • Self Grounding, Surface Mount
  • Built To Deliver Excellent Levels Of Quality And Convenience

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.