
Lights-Clearance & Tail Rv
Mfr # DG52503VP
Zoro # G616328489
product price: $12.19
/eaKey Features
Shape
Oval
Lighting Technology
LED
Lens Color
Clear
Overall Height
3/4 in
Protection Type
Waterproof
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DG52503VP
Zoro #
G616328489
UPC #
785175525038
Country of Origin
China
Dimensions
Overall Height
3/4 in
Overall Length
2-5/8 in
Overall Width
1-1/4 in
Details
Shape
Oval
Lighting Technology
LED
Lens Color
Clear
Protection Type
Waterproof
Mount Type
Surface Mount
Description
LED; Oval; 2-5/8 Inch Length x 1-1/4 Inch Width x 3/4 Inch Depth; Clear Lens/ Amber LED; 2 Diode; Surface Mount; Waterproof; With 2 Self-Grounding Wires; Single; Retail Package
- Weatherproof LED Marker Light
- Dragon's Eye Design
- Self Grounding, Surface Mount
- Built To Deliver Excellent Levels Of Quality And Convenience
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.