Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lights-Clearance & Tail Rv

  • Mfr # DG52712VP

  • Zoro # G816328470


product price: $20.69
/ea

Key Features

Shape
Rectangular
Lighting Technology
LED
Lens Color
Red
Protection Type
Waterproof
Overall Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DG52712VP
Zoro #
G816328470
UPC #
785175527124
Country of Origin
China

Dimensions

Overall Length
4 in
Overall Width
2 in

Details

Shape
Rectangular
Lighting Technology
LED
Lens Color
Red
Protection Type
Waterproof
Mount Type
Surface Mount

Description

LED; Rectangular; 4 Inch Length x 2 Inch Width; Red Lens; 9 Diode; Surface Mount; Waterproof; With 2 Wires; Single; Retail Package


  • Dot Approved
  • Waterproof, LED Marker Light With 9 Diodes Of Strong Light Output Features Surface Mounting
  • Perfect To Enhance Your Comfort And Safety
  • Built To Deliver Excellent Levels Of Quality And Convenience

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.