
Lights-Clearance & Tail Rv
Mfr # DG52713VP
Zoro # G316328444
product price: $9.55
/eaKey Features
Lens Color
Amber
Lighting Technology
LED
Shape
Rectangular
Protection Type
Waterproof
Mount Type
Surface Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DG52713VP
Zoro #
G316328444
UPC #
785175527131
Country of Origin
China
Dimensions
Overall Length
4 in
Overall Width
2 in
Details
Lens Color
Amber
Lighting Technology
LED
Shape
Rectangular
Protection Type
Waterproof
Mount Type
Surface Mount
Description
LED; Rectangular; 4 Inch Length x 2 Inch Width; Amber Lens; 9 High Intense Diodes; Surface Mount; Waterproof; With 2 Wires; Single; Retail Package
- Dot Approved
- Waterproof, LED Marker Light With 2 Diodes Of Good Light Output Features Surface Mounting
- Perfect To Enhance Your Comfort And Safety
- Built To Deliver Excellent Levels Of Quality And Convenience
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.