
Lights-Clearance & Tail Rv
Mfr # DG52721PB
Zoro # G116328200
product price: $119.99
/ea
Free Shipping & Returns
Key Features
Type
Stop/ Tail/ Turn Light
Lamp Type
LED
Lens Color
Amber/ Red
Width
8 in
Shape
Rectangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DG52721PB
Zoro #
G116328200
UPC #
785175527216
Country of Origin
China
Dimensions
Width
8 in
Height
1-1/4 in
Length
11 in
Details
Type
Stop/ Tail/ Turn Light
Lamp Type
LED
Lens Color
Amber/ Red
Shape
Rectangular
Submersible
Yes
Description
Stop/ Turn/ Tail Light; 76-LED; Rectangular; Amber/ Red; 11 Inch Length x 8 Inch Width x 1-1/4 Inch Depth; With Back Up Light/ Reflector; Surface Mount; Weatherproof/ Submersible Up To 2 Foot Depth Water
- DOT Approved
- Featuring A Large Surface Light Source And 104-Diodes
- Great For Replacement Of The Incandescent Light System
- Built To Provide Exceptional Levels Of Durability
- Surface Mounted Weatherproof LED Is Easy To Install
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.