
Lights-Exterior Rv
Mfr # DG52526PB
Zoro # G216381921
product price: $51.15
/eaKey Features
Width (In.)
3-3/8 in
Length
9-3/4 in
Voltage Range
12 V
Shape
Oval
Base Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DG52526PB
Zoro #
G216381921
UPC #
785175525267
Country of Origin
China
Dimensions
Width (In.)
3-3/8 in
Length
9-3/4 in
Details
Voltage Range
12 V
Shape
Oval
Base Color
White
Lens Color
White
Bulb Type
LED
Description
27 LED; 9-3/4 Inch x 3-3/8 Inch; White ABS Plastic Lens; Daylight White; Waterproof; Surface Mount
- Weatherproof Eurostyle Porch Light Features 27 Diodes Of 5,500 Kelvin Or Daylight White Color Scheme
- The Surface Mount Application With ABS Lens And ABS Plastic Housing Is Great For Replacement Of Existing Porch Lights Or For A New Application
- Weatherproof
- Built To Provide Exceptional Levels Of Durability
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.