Zoro Homepage

Lights-Exterior Rv

  • Mfr # DG52724VP

  • Zoro # G916381924


product price: $26.49
/ea

Key Features

Length
6 in
Width (In.)
3-1/2 in
Voltage Range
12 V
Shape
Rectangular
Base Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DG52724VP
Zoro #
G916381924
UPC #
785175527247
Country of Origin
China

Dimensions

Length
6 in
Width (In.)
3-1/2 in

Details

Voltage Range
12 V
Shape
Rectangular
Base Color
White
Lens Color
Clear
Bulb Type
LED

Description

6 Inch Width x 3-1/2 Inch Height x 2 Inch Depth; Clear Lens; Surface Mount; Without Switch


  • Surface Mount LED Porch Light With Direct Wire Connections Features A Clear Snap In ABS Plastic Lens And 175 Lumens Of Bright White Output
  • Easy To Install
  • Weatherproof
  • Built To Provide Exceptional Levels Of Durability

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.