
Lights-Exterior Rv
Mfr # DG52726VP
Zoro # G216381938
product price: $25.25
/eaKey Features
Length
6 in
Voltage Range
12 V
Width (In.)
3-1/2 in
Base Color
White
Bulb Type
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DG52726VP
Zoro #
G216381938
UPC #
785175527261
Country of Origin
China
Dimensions
Length
6 in
Width (In.)
3-1/2 in
Details
Voltage Range
12 V
Base Color
White
Bulb Type
LED
Lens Color
Amber
Shape
Rectangular
Description
6 Inch Width x 3-1/2 Inch Height x 2 Inch Depth; Amber Lens; Surface Mount; Without Switch
- Surface Mount LED Porch Light With Direct Wire Connections Features An Amber Snap In ABS Plastic Lens And 175 Lumens Of Bright White Output
- Easy To Install
- Weatherproof
- Built To Provide Exceptional Levels Of Durability
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.