Zoro Homepage

Lights-Interior Rv

  • Mfr # DG52525VP

  • Zoro # G016328447


product price: $31.25
/ea

Key Features

Amperage
0.27A
Diameter
4-1/4 in
Lens Color
Frost
Type
36-LED Light
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DG52525VP
Zoro #
G016328447
UPC #
785175525250
Country of Origin
China

Dimensions

Diameter
4-1/4 in

Details

Amperage
0.27A
Lens Color
Frost
Type
36-LED Light

Description

36-LED Light; Round; 4-1/4 Inch Diameter; Daylight White; 0.27 Amp; Single Bezel For Square Light Replacement; Spring Mount


  • Features Frosted Glass And Daylight White Illumination
  • Great For Replacement Or Upgrade To LED Lighting, This Light Offers Spring Mounting And 3 Hole Mounting Options, 36 Diode Construction
  • Spring Mount And 3 Hole Mount Option With Metal Housing
  • Built To Provide Exceptional Levels Of Durability

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.