Zoro Homepage

Lights-Interior Rv

  • Mfr # DG72411VP

  • Zoro # G816328449


product price: $10.39
/ea

Key Features

Type
LED
Diameter
4 in
Lens Color
Frost
Voltage
12V
Wire Type
2 Wire Connection
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DG72411VP
Zoro #
G816328449
UPC #
785175000900
Country of Origin
China

Dimensions

Diameter
4 in

Details

Type
LED
Lens Color
Frost
Voltage
12V
Wire Type
2 Wire Connection

Description

Slimline Ceiling Light; 5500K 350LUM Cool White LED; 4 Inch Diameter x 0.787 Inch Depth; Frosted Lens; 2 Wire Installation For 12 Volt DC; Dimmable; Single; With Retail Packaging


  • Slimline Surface Mount Ceiling Light
  • Dimmable
  • Built To Provide Exceptional Levels Of Durability
  • Easy To Install

Restrictions

WARNING: This product can expose you to chemicals including Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.