Zoro Homepage

Lights Utility

  • Mfr # DG52529PB

  • Zoro # G216328445


product price: $93.55
/ea
Free Shipping & Returns

Key Features

Type
50 LED
Voltage
12V
Lens Color
Clear
Length
14 in
Width
3-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DG52529PB
Zoro #
G216328445
UPC #
785175525298
Country of Origin
China

Dimensions

Length
14 in
Width
3-3/4 in

Details

Type
50 LED
Voltage
12V
Lens Color
Clear

Description

50 LED; 14 Inch Length x 3-3/4 Inch Width; Clear Lens; 12 Volt; Surface Mount


  • Fluorescent LED Light
  • Clear Lens
  • Built To Provide Exceptional Levels Of Durability
  • Operates At 12-Volt
  • Surface Mount Installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.