
Lights Utility
Mfr # DG52729VP
Zoro # G516379963
product price: $28.39
/eaKey Features
Lens Color
Clear
Shape
Rectangular
Housing Color
Black
Voltage
12 V
Lighting Technology
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DG52729VP
Zoro #
G516379963
UPC #
785175527292
Country of Origin
China
Dimensions
Overall Width
3-1/2 in
Overall Length
6 in
Details
Lens Color
Clear
Shape
Rectangular
Housing Color
Black
Voltage
12 V
Lighting Technology
LED
Description
LED Bulb; 6 Inch x 3-1/2 Inch x 2 Inch; Clear Lens; Bright White Light; Snap In; Black Case; ABS Plastic; 175 Lumens Brightness; Surface Mount; With Direct 2 Wire Connections
- 175 Lumens Of Bright White Light
- In-Switch And No-Switch Options With A Clear Lens
- Weatherproof
- Built To Provide Exceptional Levels Of Durability
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.