
Lights Utility
Mfr # DG71258VP
Zoro # G216379898
product price: $14.55
/eaKey Features
Width
2 in
Diameter
6 in
Voltage
12 V
Length
3-1/2 in
Lens Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DG71258VP
Zoro #
G216379898
UPC #
785175000658
Country of Origin
China
Dimensions
Width
2 in
Diameter
6 in
Length
3-1/2 in
Details
Voltage
12 V
Lens Color
Clear
Bulb Shape
Oval
Bulb Type
Incandescent
Base Color
White
Description
Incandescent; 12 Volt DC; 6 Inch Length x 2 Inch Width x 3/5 Inch Thick Oval; Clear Lens; White Housing; Without Switch
- Standard Surface Mount Porchlight
- Easy To Install
- Weatherproof
- Built To Provide Exceptional Levels Of Durability
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.