
Lights Utility
Mfr # DG72694
Zoro # G716379954
product price: $133.99
/ea
Free Shipping & Returns
Key Features
Light Color
Multi-Color
Mounting
3M Double Sided Tape
Length
32.8 ft
Lamp Type
LED
Waterproof
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DG72694
Zoro #
G716379954
UPC #
785175910803
Country of Origin
China
Dimensions
Length
32.8 ft
Details
Light Color
Multi-Color
Mounting
3M Double Sided Tape
Lamp Type
LED
Waterproof
Yes
Description
Multicolor LED; Replacement For Awning Lights; Bluetooth Connectivity With App; 12 Volt With 110 Volt Adapter; 10 Meter; 3 Modes Chase/ Fixed/ Music; With 3M Tape Backing Adheres To All Surfaces Except Wood; With Retail Box
- Energy Efficient - 90 Percent Less Power Draw, 60 Percent Less Heat
- Lasts 50,000-Hour
- Fully Dimmable With LED Compatible Dimmers
- Contains Protection For Voltage Spikes And Surges
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.