Shop VALTERRA

LLC A010169LF Fresh Water Inlet; Black

  • Mfr # V46-A010169LF
  • Zoro # G804018161

product price: 
$
43.39
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
V46-A010169LF
Zoro #
G804018161
UPC #
747925288259
Country of Origin
China

Description

Features
  • Conforms With Federal And State Laws For Drinking Water Fixtures.
  • Easy Press-In Dust Plug.
  • Screened Washer.
  • Color - Black.
  • Compatibility - RV Fresh Water System.
  • Diameter - 2-3/4 in.
  • Inlet Connection Type - Male Pipe Thread.
  • Inlet Size - 1/2 in.
  • Material - Brass.
  • Type - Flush Mount.
  • Item Weight - 0.3800.
  • With Built-In Check Valve - Yes.
  • With Dust Plug - Yes.

Ratings & reviews