Shop VALTERRA

LLC A011114VP Fresh Water Pressure Regulator; Silver

  • Mfr # V46-A011114VP
  • Zoro # G703901557

product price: 
$
61.39
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
V46-A011114VP
Zoro #
G703901557
UPC #
-
Country of Origin
China

Description

Features
  • Lead-Free High Flow Water Regulators.
  • All Stainless Steel Construction.
  • Conforms With Federal And State Laws For Drinking Water Fixtures.
  • Protects RV Plumbing Against High Pressure.
  • 15 Percent To 20 Percent More Flow Compared To Standard Regulators.
  • Item Weight - 0.7500.
  • Pressure Range (PSI) - 40 To 50 Pounds Per Square in.
  • End Size1 - 3/4 in.
  • End Type1 - GSH Female Swivel.
  • End Size2 - 1/2 in.
  • End Type2 - NPSM Male.
  • Color - Silver.
  • Material - Stainless Steel.
  • Complies With CA/VT Regulations - Yes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.