Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Cordsets Rv

  • Mfr # DG61031VP

  • Zoro # G916381917


product price: $31.85
/ea

Key Features

Used For
Charging
Style
Decorative Bezel Mount
Number of Power Ports
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DG61031VP
Zoro #
G916381917
UPC #
785175610314
Country of Origin
United States

Details

Used For
Charging
Style
Decorative Bezel Mount
Number of Power Ports
2

Description

For USB Charging; Square; 3-7/8 Inch Length x 3-1/2 Inch Width x 2-1/4 Inch Thick; 2 Power Ports; White; With Decorative Bezel Mount; 12-Volt/ 2.1-Amp


  • ROHS Compliant
  • USB Charging Station Features Two 2.1 Amp Chargers In A Decorative Bezel Mount
  • Built To Provide Exceptional Levels Of Durability
  • Easy To Use

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.