Zoro Homepage

Power Us, Llc Solar Kit 90W Portable w/ 10 Amp Controller

  • Mfr # GP-PSK-90

  • Zoro # G915810616


product price: $513.99
/ea
Free Shipping & Returns

Key Features

Length
25 in
Depth (In.)
23 in
Color
Black
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GP-PSK-90
Zoro #
G915810616
UPC #
839085002056
Country of Origin
Taiwan, Province of China

Dimensions

Length
25 in
Depth (In.)
23 in

Details

Color
Black
Material
Plastic

Description

Go Power!s 90-watt Portable Solar Kit PSK folding solar modules offer some of the most versatile and convenient battery charging options for those who dont want to permanently mount solar to a rooftop or want to supplement a roof top system. The Anderson-style battery charging connectors allow you to quickly interchange the charging accessory to best suite your needs - from maintaining your RV or trailer battery while on the road to trickle charging your car, ATV or boat battery. Adjustable folding legs to maximize solar exposure and for compact easy storage. Multiple charging connectivity options. Includes a heavy duty nylon case for storage protection. They also are a great supplemental solar kit to a roof top kit.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.