
Slideout Repair Parts Rv
Mfr # DGF112VP
Zoro # G116381939
product price: $6.55
/eaKey Features
Type
Momentary Switch
Voltage Range
125 V AC
Terminal Type
3
Connection Type
Inline Connector
With Panel
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DGF112VP
Zoro #
G116381939
UPC #
785175101126
Country of Origin
China
Details
Type
Momentary Switch
Voltage Range
125 V AC
Terminal Type
3
Connection Type
Inline Connector
With Panel
Yes
Ampere Rating
13A
Description
Momentary Switch; Single Pole Single Throw; 3 Pin Terminal; 0.68 Inch Width x 1.23 Inch Height; 13-Amp/ 125 Volt AC; Black; 1 Per Card
- Standard Switch For Slide-Outs And Monitor Panels Is Unmarked
- Momentary On/Off/Momentary On Operating Modes
- Single Pole Single Throw Function
- Non-Lighted Switch
- Built To Provide Exceptional Levels Of Durability
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.