
Slunky Hose Support - 25ft , Gray
Mfr # S2500G
Zoro # G216560722
product price: $89.35
/ea
Free Shipping & Returns
Key Features
Depth (In.)
10.25 in
Length
14.75 in
Material
Plastic
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
S2500G
Zoro #
G216560722
UPC #
19079225009
Country of Origin
Mexico
Dimensions
Depth (In.)
10.25 in
Length
14.75 in
Details
Material
Plastic
Color
Gray
Description
Valterra's S2500G Slunky Hose Support features a new improved design with metal hinges for extra strength and long life. It allows the hose to curve around obstacles and maintains proper elevation for best drainage. The Slunky hose support includes as a rigid bottom for gripping power, six tie down straps, and a self-fastening strap for easy storage. Height: 4.5 Sewer End, 7.25 RV End.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.