
Switch
Mfr # DG118NVP
Zoro # G516328459
product price: $4.75
/eaSold in multiples of 2 for $9.50
Key Features
Type
Rocker
Amperage
16A
Voltage
125 V AC
Style
SPST (Single Pole Single Throw)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DG118NVP
Zoro #
G516328459
UPC #
785175121186
Country of Origin
China
Details
Type
Rocker
Amperage
16A
Voltage
125 V AC
Style
SPST (Single Pole Single Throw)
Description
125 Volt AC; 16 Amp; Rocker; Single Pole Single Throw; 1.125 Inch x 0.55 Inch Cutout Size; Non-Lighted; Black; 1 Per Card
- For Interior Or Exterior Lighting, Generators, Slide Outs, Appliances And Many More
- Built To Provide Exceptional Levels Of Durability
- On/Off Operating Modes
- Non-Lighted Switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.