
TireMinder High-Precision Digital RV Inflator Gauge
Mfr # TM22193VP
Zoro # G315887928
product price: $57.29
/eaKey Features
Depth (In.)
6.3 in
Color
Black
Length
14.48 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TM22193VP
Zoro #
G315887928
UPC #
775053601756
Country of Origin
China
Dimensions
Depth (In.)
6.3 in
Length
14.48 in
Details
Color
Black
Material
Plastic
Description
The TireMinder High Precision Digital RV Inflator Gauge offers an incredibly accurate 1 PSI precision level and premium all metal-body construction, allowing you to fill each of your tires to the exact recommended pressure with ease. This inflator gauge features replaceable AAA batteries included, screw on nozzle head, and a bright LED backlight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.