
Wiring & Service Accessorys Rv
Mfr # DG110UGPB
Zoro # G716328440
product price: $7.79
/eaKey Features
Width
0.68 in
Voltage
125 V AC
Amperage
16A
Type
Rocker
Style
SPST (Single Pole Single Throw)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DG110UGPB
Zoro #
G716328440
UPC #
785175201109
Country of Origin
China
Dimensions
Width
0.68 in
Details
Voltage
125 V AC
Amperage
16A
Type
Rocker
Style
SPST (Single Pole Single Throw)
Description
16 Amp At 125 Volt AC/ 3/4 HP/ UL/ CSA/ VDE; Rocker; Single Pole Single Throw; 1.125 Inch x 0.55 Inch Cutout Size; 1.23 Inch x 0.68 Inch Overall Size; Non-Lighted; White/ Gold Color Letters; White Panel; 3 Per Bag
- Standard Switches For Interior Lighting, Appliances
- Non-Lighted Switch
- On/Off Operating Modes
- Switches Are Provided With Labels Of On And Off
- UL Listed, CSA And VDE Approved
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.