Zoro Homepage

Wiring & Service Accessorys Rv

  • Mfr # DG121PB

  • Zoro # G116328477


product price: $16.99
/ea

Key Features

Voltage
110 V
Type
Rocker
Width
0.68 in
Amperage
6A
Style
SPST (Single Pole Single Throw)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DG121PB
Zoro #
G116328477
UPC #
785175211214
Country of Origin
China

Dimensions

Width
0.68 in

Details

Voltage
110 V
Type
Rocker
Amperage
6A
Style
SPST (Single Pole Single Throw)
With Illuminated
Yes

Description

110 Volt; 6 Amp; Rocker; Single Pole Single Throw; 1.125 Inch x 0.55 Inch Cutout Size; 1.23 Inch x 0.68 Inch Overall Size; Light Illuminated; Red; Black Panel; 3 Per Bag


  • Standard Switch For Interior Lighting, Appliances
  • Illuminated In The "On" Position
  • On/Off Operating Modes
  • Built To Provide Exceptional Levels Of Durability

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.