
Wiring & Service Accessorys Rv
Mfr # DG131VP
Zoro # G216328476
product price: $7.89
/eaKey Features
Amperage
6A
Type
Rocker
Voltage
125 V AC
Width
0.68 in
Style
SPST (Single Pole Single Throw)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DG131VP
Zoro #
G216328476
UPC #
785175111316
Country of Origin
China
Dimensions
Width
0.68 in
Details
Amperage
6A
Type
Rocker
Voltage
125 V AC
Style
SPST (Single Pole Single Throw)
With Illuminated
Yes
Description
6 Amp At 125 Volt AC/ 3/4 HP/ UL/ CSA/ VDE; Rocker; Single Pole Single Throw; 1.125 Inch x 0.55 Inch Cutout Size; 1.23 Inch x 0.68 Inch Overall Size; Light Illuminated; Red; Black Panel; 1 Per Card
- Standard Switch For Interior Lighting, Appliances
- Illuminated In The "On" Position
- On/Off Operating Modes
- Built To Provide Exceptional Levels Of Durability
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.