Zoro Homepage

Wiring & Service Accessorys Rv

  • Mfr # DG136PB

  • Zoro # G216328438


product price: $16.99
/ea

Key Features

Width
0.68 in
Type
Rocker
Voltage
125 V AC
Amperage
6A
With Illuminated
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DG136PB
Zoro #
G216328438
UPC #
785175211368
Country of Origin
China

Dimensions

Width
0.68 in

Details

Type
Rocker
Voltage
125 V AC
Amperage
6A
With Illuminated
Yes
Style
SPST (Single Pole Single Throw)

Description

6 Amp At 125 Volt AC/ 3/4 HP/ UL/ CSA/ VDE; Rocker; Single Pole Single Throw; 1.125 Inch x 0.55 Inch Cutout Size; 1.23 Inch x 0.68 Inch Overall Size; Light Illuminated; Blue; Black Panel; 3 Per Bag


  • Standard Switch For Interior Lighting, Appliances
  • Illuminated In The "On" Position
  • On/Off Operating Modes
  • Built To Provide Exceptional Levels Of Durability

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.