Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wiring & Service Accessorys Rv

  • Mfr # DG211PB

  • Zoro # G216379904


product price: $10.39
/ea

Key Features

Design
Rocker
Activation
Momentary
Ampere Rating
16A
Switch Positions
On-Off
Number Of Switches
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DG211PB
Zoro #
G216379904
UPC #
785175202113
Country of Origin
China

Details

Design
Rocker
Activation
Momentary
Ampere Rating
16A
Switch Positions
On-Off
Number Of Switches
3
Voltage
125 V
Operation
Single Pole Single Throw

Description

Momentary; Single Pole Single Throw; 125 Volt AC; 16 Amp; Rocker; Non-Lighted; Black; Set Of 3


  • Mini Switch For Monitor Panels, Water Pumps, Appliances
  • Built To Provide Exceptional Levels Of Durability
  • Non-Lighted Switch
  • Momentary On/Off Operating Modes
  • Single Pole Single Throw Function

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.