
Wiring & Service Accessorys Rv
Mfr # DG211VP
Zoro # G016379890
product price: $5.25
/eaSold in multiples of 2 for $10.50
Key Features
Terminal Type
Blade
Use
On/ Off Switch
Material
Plastic
Ampere Rating
16A
Finish
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DG211VP
Zoro #
G016379890
UPC #
785175102116
Country of Origin
China
Details
Terminal Type
Blade
Use
On/ Off Switch
Material
Plastic
Ampere Rating
16A
Finish
Black
Circuit Activation
Momentary
Description
Mini Momentary On/ Off; Single Pole Single Throw; 16 Amp; 1 Per Card
- Mini Switch For Monitor Panels, Water Pumps, Appliances
- UL Listed And CSA Approved
- Non-Lighted Switch
- Built To Provide Exceptional Levels Of Durability
- Single Pole Single Throw Function
- Momentary On/Off Operating Modes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.