Zoro Homepage

Wiring & Service Accessorys Rv

  • Mfr # DG218VP

  • Zoro # G516379901


product price: $4.45
/ea
Sold in multiples of 2 for $8.90

Key Features

Operation
Single Pole Single Throw
Ampere Rating
16A
Activation
Constant
Voltage
125 V
Design
Rocker
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DG218VP
Zoro #
G516379901
UPC #
785175102185
Country of Origin
China

Details

Operation
Single Pole Single Throw
Ampere Rating
16A
Activation
Constant
Voltage
125 V
Design
Rocker
Switch Positions
On-Off
Number Of Switches
1

Description

For Monitor Panels/ Water Pumps/ Appliance; Single Pole Single Throw; 125 Volt AC; 16 Amp; Mini Rocker; 1/2 Inch Width x 0.76 Inch Height Cut-Out; Non-Lighted; Black; Black Panel; 1 Per Card


  • Mini Switch For Monitor Panels, Water Pumps, Appliances
  • Built To Provide Exceptional Levels Of Durability
  • Non-Lighted Switch
  • On/Off Operating Modes
  • Single Pole Single Throw Function

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.