
Wiring & Service Accessorys Rv
Mfr # DG256PB
Zoro # G316379958
product price: $11.59
/eaKey Features
Ampere Rating
16A
Switch Positions
On-Off
Voltage
125 V
Connector Gender
Male
Activation
Constant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DG256PB
Zoro #
G316379958
UPC #
785175202564
Country of Origin
China
Details
Ampere Rating
16A
Switch Positions
On-Off
Voltage
125 V
Connector Gender
Male
Activation
Constant
Operation
Single Pole Single Throw
Design
Rocker
Number Of Switches
3
Description
For Monitor Panels/ Water Pumps/ Appliance; Single Pole Single Throw; 125 Volt AC; 16 Amp; Mini Rocker; 1/2 Inch Width x 0.76 Inch Height Cut-Out; Non-Lighted; White; White Panel; 3 Per Bag
- Mini Switch For Monitor Panels, Water Pumps, Appliances
- Built To Provide Exceptional Levels Of Durability
- Non-Lighted Switch
- On/Off Operating Modes
- Single Pole Single Throw Function
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.