
Wiring & Service Accessorys Rv
Mfr # DG2B18VP
Zoro # G916379907
product price: $5.75
/eaSold in multiples of 2 for $11.50
Key Features
Voltage
125 V
Terminal Type
Blade
Design
Rocker
Number Of Switches
1
Operation
Single Pole Single Throw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DG2B18VP
Zoro #
G916379907
UPC #
785175821185
Country of Origin
United States
Details
Voltage
125 V
Terminal Type
Blade
Design
Rocker
Number Of Switches
1
Operation
Single Pole Single Throw
Activation
Constant
Ampere Rating
16A
Switch Positions
On-Off
Description
For Water Heaters/ Steps/ Lighting; Single Pole Single Throw; 125 Volt AC; 16 Amp; Rocker; Non-Lighted; Black; 0.86 Inch Width x 0.60 Inch Height; 1 Per Card
- Used In Most Appliance Application, Water Heaters, Steps, Lighting
- UL Listed And CSA Approved
- Non-Lighted Switch
- Built To Provide Exceptional Levels Of Durability
- On/Off Operating Modes
- Single Pole Single Throw Function
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.