Zoro Homepage

Wiring & Service Accessorys Rv

  • Mfr # DG2C26VP

  • Zoro # G516379932


product price: $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Operation
Single Pole Double Throw
Terminal Type
Blade
Switch Positions
On-On
Activation
Constant
Design
Rocker
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DG2C26VP
Zoro #
G516379932
UPC #
785175832266
Country of Origin
United States

Details

Operation
Single Pole Double Throw
Terminal Type
Blade
Switch Positions
On-On
Activation
Constant
Design
Rocker
Number Of Switches
1
Voltage
125 V
Ampere Rating
16A

Description

For Water Heaters/ Steps/ Lighting; Single Pole Double Throw; 125 Volt AC; 16 Amp; Rocker; Non-Lighted; Black; 0.60 Inch Width x 0.86 Inch Height; 1 Per Card


  • Used In Most Appliance Application, Water Heaters, Steps, Lighting
  • UL Listed And CSA Approved
  • Non-Lighted Switch
  • Built To Provide Exceptional Levels Of Durability
  • On/On Operating Modes
  • Double Pole Double Throw Function

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.